For detailed information, other images and documents, please select individual articles from the following table.
Thread die HSS DIN EN 22568 for standard metric ISO threads
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Register now and access more than 50,000 products
Variants
Two-sided cut
- Can be used on both sides
- Threads can be cut in one process
- Easy cutting and excellent chip removal in cutting direction
High edge retention
The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. When cutting, sufficient cutting oil must be added. After two revolutions, the cut can be broken by briefly turning back.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!