Welcome to Würth Denmark For trade customers only
Plus Longlife & Speed extra-wide tile chisel

For detailed information, other images and documents, please select individual articles from the following table.

Plus Longlife & Speed extra-wide tile chisel

Premium next generation tile chisel with an extra-short shank and an extra-wide working blade. Tool holder suitable for SDS-plus.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Ergonomic design and optimum angle


  • Optimum working position on the wall and on the floor

  • Optimum positioning in joints

  • Saves times as less damage is caused to the base material


Extra-wide working blade and extra-short shank


  • 80 % higher capacity compared to standard version

  • Versatile


Convex pronounced area for penetration


  • Central load transfer

  • Better transfer of shock waves

  • Higher penetration resistance