neutral silicone PLUS
For detailed information, other images and documents, please select individual articles from the following table.
neutral silicone PLUS
One-component elastic silicone sealant, suitable for sealing and bonding joints and protecting against moisture. For indoor and outdoor use.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Excellent adhesion to a wide variety of surfaces, including non-absorbent and porous substrates such as glass, tiles, steel, aluminium, copper, ceramic materials, granite, concrete, certain types of plastic and hard PVC.
NoticeSilicone should not be applied on asphalt surfaces and surfaces based on natural rubber, butyl or other materials which can release oils, plasticisers or solvents.
When sealing surfaces made of sensitive natural stone, such as marble or sandstone; preliminary testing for discolouration must be performed.
When sealing surfaces made of sensitive natural stone, such as marble or sandstone; preliminary testing for discolouration must be performed.
meets the requirements of the following standards:
EN 15651-1:2012 — for type F-EXT-INT-CC,
EN 15651-2:2012 — for type G-CC,
EN 15651-3:2012 — for type S-XS1 Store in original sealed packaging in temperatures from +5°C to +25°C.
EN 15651-1:2012 — for type F-EXT-INT-CC,
EN 15651-2:2012 — for type G-CC,
EN 15651-3:2012 — for type S-XS1 Store in original sealed packaging in temperatures from +5°C to +25°C.
Application area
- Elastic sealing of window frames and glass store windows
- Sealing of expansion joints and other construction joints
- Sealing of bathtubs, washbasins, showers, kitchen sinks, culverts and other sanitary facilities and water supply appliances
- Sealing of heating and air-conditioning installations
- Joint filling of ceramic tiles and other tiles
InstructionsThe surfaces to be joined must be clean, dry and free from grease and dust. Porous surfaces must be primed. To avoid the sealant adhering to three surfaces elastic filling should be used, e.g. from polypropylene cord.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!