Toggle anchor W-KD with washer and hexagon nut, zinc-plated steel
For detailed information, other images and documents, please select individual articles from the following table.
Toggle anchor W-KD with washer and hexagon nut, zinc-plated steel
For secondary attachments in cavity walls, hollow ceilings and different types of sandwich panel
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- With large and variable effective length
- Fully pre-assembled
- The toggle anchor locks itself into the substrate
- The rotatable threaded rod allows each attachment point to be adjusted individually, e.g. when creating a slope
Drill the hole
Insert anchor until element tilts
Secure hook with nut
Application area
- For fixtures in hollow walls, hollow ceilings, suspended ceilings and various sandwich elements
- Maximum point load on trapezoidal sheet metal ceilings for pipes = 0.8 kN /other fastenings = 1.0 kN
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!