Welcome to Würth Denmark For trade customers only
Torque wrench Series 721

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Torque wrench Series 721

Functional torque wrenches with double stop signal and flash setting

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Sturdy, tubular steel housing protects all vulnerable parts


  • Measurement mechanism is disabled when forcing fixed screws, for example


Functional


  • Quick adjustment using the locking tab at the end of the handle

  • Smooth readjustment without disassembly

  • The pierceable square allows left-hand traction

  • With a double stop signal, which with a jerk and a noticeable cracking sound, indicates that the set torque has been reached

  • 36-tooth ratchet head

  • Dual scale Nm/kpm or Nm/ft.lb

  • Max. 4 % variance to preset value

  • Quick and simple switching with plug-in tool with plug connector