Torque wrench Series 730
For detailed information, other images and documents, please select individual articles from the following table.
Torque wrench Series 730
Torque wrench without ratchet, with holder for interchangeable plug-in tools, double stop signal, flash setting and long-term precision
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Sturdy, tubular steel housing protects all vulnerable parts
- Measurement mechanism is disabled when forcing fixed screws, for example
Functional
- Fast setting using the lock button at the end of the handle
- Straightforward adjustment without removal
- The interchangeable plug-in tools permit left-handed operation
- With double stop signal that uses a jerk and a clear, cracking sound to indicate that the set torque has been reached
- Max. 4 % variance to preset value
- Quick and easy interchanging of plug-in tools with plug connection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!