For detailed information, other images and documents, please select individual articles from the following table.
Touch-up varnish Spot Finisher
Touch-up paint for homogeneous painting transitions in the edge zones
Register now and access more than 50,000 products
Variants
- Excellent dissolving capacity
- Glossy when dry
- Smooth edges
- Ideal for repair painting and spot repairs
Turn the can upside down after use and spray until the nozzle is empty.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Spot repair, touch ups
Generously mat the surface in the transition zone. Shake the can well for approx. 3 minutes before use. Directly after applying 2-component clear lacquer or 2-component top coat, apply in several thin spraying passes in the spraying-mist edge zone of the 2-component clear lacquer or 2-component top coat until a homogeneous transition occurs. Can be applied without a flash-off time. Where necessary, the touched-up area can be polished once completely dry (12 hours at 20°C, IR approx. 15 min.).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!