For detailed information, other images and documents, please select individual articles from the following table.
Tungsten electrode grinder Neutrix
Handheld, portable grinding machine for grinding of tungsten electrodes for TIG and plasma welding.
Register now and access more than 50,000 products
Variants
Efficient grinding
- Longitudinal grinding of the welding electrode
- Stepless grinding angle
- Three grinding positions of the diamond cutting disc and included electrode retainer
Ideal for short lengths
- Grinds electrodes as short as 19 and 15 mm with a special collect chuck
High safety level
- The sight glass makes it easy to follow the grinding process and ensures that the welding electrode does not generate sparks during processing
Benefits
- Closed grinding chamber and dust filter protects the operator
- 3 positions of the diamond cutting disc renders optimal utilisation
- Strong motor with speed adjustment
Supplied with: complete grinding machine w/diamond cutting disc, filter and case, electrode retainer, collet chucks for Ø1.6; 2.4 and 3.2 mm welding electrodes
For electrodes with a minimum length of 9 mm (15 mm using special pliers).
Sharpening angles: 15-180 degree apex angle, 7.5-90 degree sharpening angle
Set the stepless scale of degrees. Put the tungsten electrode into the electrode retainer, and tighten it. Put the electrode retainer in the grinding machine, start the machine, and rotate the retainer. The grinding finishes when the electrode retainer cannot be pressed further in.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!