Turning ratchet, 1/4 inch
For detailed information, other images and documents, please select individual articles from the following table.
Turning ratchet, 1/4 inch
For fast, efficient and easier working in confined spaces
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- The drive square is rotated by turning the handle
- No changing grip on handle necessary due to double gear unit
- Suitable for left- and right-handed operation due to pass-through and permanently pinned square drive
- Conventional ratcheting is easy
- Rotation direction labelled on both sides
- Finely toothed 60 teeth, 6° swivel angle
- High-polish chrome plating with ergonomic handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!