Tyre changer WTM512
For detailed information, other images and documents, please select individual articles from the following table.
Tyre changer WTM512
An automatic tyre changer that does the job quickly and efficiently
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Automatic tyre changer with pneumatic tilting tower
- 2 separate assist arms that can be operated individually
- Stepless pedal-controlled speed with inverter motor
- Double-action bead breaker that reduces shock to the rims and power failures
- Pedal-controlled air inflator
- 14 mm table thickness
- Pneumatic control / locking mechanism on the tower
- Table with 4 cylinders, one for each clamp
- Delivered as standard with tyre lever, oil mist lubricator and plastic protection for alloy wheels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!