For detailed information, other images and documents, please select individual articles from the following table.
Tyre changer Hunter TRC1 Revolution®
Fully automatic tyre changing with simple working process, making the machine easy to operate and reducing time
Register now and access more than 50,000 products
Variants
Functions
- Fully automatic – controlled by "go" pedal
- Built-in wheel lifter from the front
- Automatic auxiliary arms provide good control
- Fast air fill
- With stepless inverter motor
- Takes TPMS into account
- Fixture type: Quick Clamp
- Can hold tyres to match fitting
- Automatic lower rollers
Easy to operate
- Easy-to-understand animations and video guide are provided
- Touch screen
- Same procedure for all wheels and tyres
- Built-in camera function that records and stores all tyre changes, providing documentation for error-free tyre changes
Work-friendly
- Injuries can be avoided as it is not necessary to stand close to the machine during the process
- No heavy lifting due to the wheel lifter
Reduces the risk of rim damage
- Automatic Nose Polymer Head (Tyre iron-free)
- Built-in lift function
Position the upper roller to indicate the position of the rim edge. At the touch of the foot pedal, the tyre change machine then performs the task. The same procedure is used for all wheel types, both small and large.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!