Welcome to Würth Denmark For trade customers only
Tyre changer WTM 401 INVERTER
Tyre changer WTM 401 INVERTER - 1
Tyre changer WTM 401 INVERTER - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tyre changer WTM 401 INVERTER

Automatic with tilt-back and combined assist arm for cars

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Single-phase motor with motoinverter 220 V 1 ph 2 speed

  • Equipped with HP4 combined assist arm

  • Suitable for rims from 10-24 inches

  • Also suitable for motorbike and moped wheels with motorbike attachments (accessory Art. W341600016 or W341600017 to be ordered separately)

  • The quick-action coupling for tools can be mounted Art. W341600019

  • Tilt-back with pneumatic pedal command

  • Maximum wheel dia. 1,100 mm/43 inches and maximum width 390 mm/15 inches

  • Pneumatic locking of jaw carrier operating arm, hexagonal 41 mm

  • Pneumatic bead breaker with dual-action cylinder D 200 mm

  • Removable pedal board, facilitates control

  • Reinforced housing

  • Self-centring flat thickness from 12 mm

  • Assembly head suitable for

  • Standard, low-profile and Run Flat tyres

  • Pedal wheel inflation


Accessories provided with the machine:


  • Bead breaker protection

  • Lubricant filter

  • Jaw plastic protection set

  • Tool protection

  • Lubricant paste and brush

  • Bead lifting lever