For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 50,000 products
Variants
- Fast, time-saving installation through 90° rotation
- Form-fit, positive-locking connection between mounting rails and accessories
- Can be mounted by one person as there is no need to hold it in place
- All constructions possible using relevant accessory range
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For all profile 41 internal area rails
See separate installation instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!