Welcome to Würth Denmark For trade customers only
VDE 1/4 INCH EXTENSION
VDE 1/4 INCH EXTENSION - 1
VDE 1/4 INCH EXTENSION - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE 1/4 INCH EXTENSION

Insulated extension for working around live parts

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Tip size: 1/4 inch

Surface: VDE insulated

Material: Chrome-vanadium steel

Standards: EN 60900, DIN 3120, DIN 3124

Length (L1): 117 mm

Sleeve depth (L2): 17 mm

Socket wrench external diameter (D1): 18 mm

Socket wrench external diameter 2 (D2): 12.5 mm
NoticeSuitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions