VDE screwdriver, PH recessed head, extra slim
For detailed information, other images and documents, please select individual articles from the following table.
VDE screwdriver, PH recessed head, extra slim
Effortless access to deep-seated screw and spring elements
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Insulation with reduced blade diameter in critical work areas
- Prevents fraying of the insulation
- Screw symbol printed onto the end of the handle for quick identification
- Blade: black oxide finish
- Drive: DIN ISO 8764-I-PH
Individually tested in line with IEC 60900
Application area
For control and distribution boxes, automatic circuit breakers, terminal blocks, relays etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!