Welcome to Würth Denmark For trade customers only
VDE screwdriver, flat slotted
VDE screwdriver, flat slotted - 1
VDE screwdriver, flat slotted - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE screwdriver, flat slotted

For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)

See product details

Available in 9 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Blade: Burnished, insulated

  • Tip: Based on DIN ISO 2380-1-B

  • Individually tested in water bath with 10 kV test voltage

  • Marked with year of manufacture

  • Stricter cold impact test

Standard: IEC 60900