For detailed information, other images and documents, please select individual articles from the following table.
Vacuum pump oil
For maintaining the vacuum pump in air-conditioning service units
Register now and access more than 50,000 products
Variants
Excellent material compatibility
Rubber and plastic seals are not attacked
The oil can be mixed with all commercially available mineral oil-based vacuum pump oils.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideally suited to vacuum pumps - even in the high-vacuum sector
Insert vacuum pump oil according to the machine manufacturer's specifications. The oil can be mixed with all commercially available mineral oil-based vacuum pump oils.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!