Valve cleaner
For detailed information, other images and documents, please select individual articles from the following table.
Valve cleaner
Valve cleaner for all petrol engines with intake manifold injection. Cleans the intake area, inlet valves and combustion chambers while the engine is running. Removes deposits that can occur through burning unsuitable fuel. The product is added via atomiser probe with special nozzle.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Add the product via the intake area when the engine is running
- Cleans without having to remove the valves
- Cleans inlet valves and valve stems
- Removes the most stubborn deposits in the combustion chamber, especially around the head land in pistons
- Removes varnishes from exhaust valve stems
- Ensures the valve is seated precisely
- For protection against valve burnout
- Can also be used in older engines
Application area
- Prior to any adjustment work and exhaust gas measurements
- For poor compression
- For excessive fuel consumption
- For poor engine performance
- For delayed accelerator response or engine jerking
- For cold start problems or an uneven warm-up phase
- For rough engine running
Instructions
Refer to Service Information SI 133.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!