Welcome to Würth Denmark For trade customers only
Valve Clean System
Valve Clean System - 1
Valve Clean System - 2
Valve Clean System - 3
Valve Clean System - 4
Valve Clean System - 5
Valve Clean System - 6

For detailed information, other images and documents, please select individual articles from the following table.

Valve Clean System

Special cleaning tool for valves and surrounding ducts. Fast, material-conserving cleaning thanks to the special valve cleaning granulate MF933. With neutralisation solution MF936, residual particles of the granulate are broken down and do not reach the combustion chamber.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Effective cleaning thanks to the granulate, which is suited to the contamination

  • Special grain size - ensures consistent product quality

  • Special geometry - no wear or damage to the surface structure

  • Simple and reliable application - residual particles of the granulate can be broken down with 936 neutralisation solution

  • No hazardous materials

  • No hazard labelling (hazard symbols, hazard text)