For detailed information, other images and documents, please select individual articles from the following table.
Vapour barrier
Impermeable vapour barrier made of PE plastic to prevent moisture in load-bearing structures
Register now and access more than 50,000 products
Variants
Prevents moisture in structures
- Impermeable
- Vapour diffusion resistance: Z value greater than 100
Eco-friendly
- The film can be recycled or incinerated without polluting the atmosphere
Does not perish during storage
- Vapour barrier with added UV absorber
Ageing resistance for 30 years.
CE-marked, approved according to EN 13984.
Use the vapour barrier in ceiling, wall and floor structures where a vapour barrier is required. The 210 cm vapour barrier is ideal for installation under 3 rafters with c-c 100 cm. The 50 cm vapour barrier may be used together with a butyl string or seam between belt and wall, providing a perfect connection for adjacent vapour barriers for the wall.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!