12/24 V battery charger - 15 A lithium, 25-400 Ah
For detailed information, other images and documents, please select individual articles from the following table.
12/24 V battery charger - 15 A lithium, 25-400 Ah
Fully automatic battery charger for charging 12–24 V lead batteries and 12.8 V lithium batteries
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Compact and robust device with dust-proof, splash-proof and UV-resistant housing
- Rubberised underside to prevent scratching the vehicle paint and slipping
- Repair mode for recovery of deeply discharged, sulphated or low-capacity batteries
- Power supply function for disconnecting the battery from the vehicle without losing any important configurations
- Automatic battery detection and selection of 9 charging modes
- Charges batteries with a residual voltage of > 2.0 V at 12 V vehicle electrical system voltage and 14.0 V at 24 V vehicle electrical system voltage
- Trickle charging for wintering, storage, exhibition etc.
- Boost function for faster starting of an engine when the batteries are discharged
Notice
- Wintering: Special 12 and 24-V charging mode in cold outdoor temperatures
- Storage, exhibition and vehicle handover: Automatic switching to trickle charging with pulsed maintenance charging currents when the battery is charged (12 and 24 V)
- Battery change: Power supply function for battery replacement without data loss
| Voltage | Mode | Charging current | Charging voltage | Battery capacity |
| 12 V | NORMAL | 15 A | 14.5 V | 50-400 Ah |
| 12 V | COLD/AGM | 15 A | 14.7 V | 50-400 Ah |
| 24 V | NORMAL | 7.5 A | 29 V | 25-200 Ah |
| 24 V | COLD/AGM | 7.5 A | 29.4 V | 25-200 Ah |
| 12 V | RECOVER | 2.6 A | 16 V | 50-400 Ah |
| 13.6 V | POWER SUPPLY | 5 A | 13.6 V | POWER SUPPLY |
| 12 V | ADVANCED AGM | 15 A | 15 V | 50-400 Ah |
| 12.8 V | LITHIUM | 15 A | 14.6 V | 30-200 Ah |
| 12 V | JUMP START | 20 A | - | 50-400 Ah |
Application area
Application area
- Ideal for cars, trucks, buses, emergency vehicles, construction machinery, agricultural machinery, boats, off-road vehicles, caravans, mobile homes, tractors, lawn mowers, tyre pumps, oil changers etc.
- For daily workshop operation and after-sales service for 12 V (15 A) and 24 V (7.5 A) batteries
Instructions
- Connect the red charger clamp (positive) to the positive (+) terminal of the battery
- Attach the black charger clamp (negative) to the negative (-) terminal of the battery
- Charger automatically detects a 12-V or 24-V battery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!