Vehicle battery charger 12 V–35 A for sales area
For detailed information, other images and documents, please select individual articles from the following table.
Vehicle battery charger 12 V–35 A for sales area
The ideal showroom battery charger for all common 12 V starter batteries incl. lithium between 30–600 Ah capacity.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Designed for use in the showroom, but also suitable for the workshop and warehouse
- 35 A of current is sufficient for charging and maintenance charging even of larger vehicles
- Silent and unobtrusive due to the compact, fanless design
- Strong construction thanks to aluminium housing, rubber edge protection and rubber feet
Simple and effective
- Connect, switch on, if necessary select 14.7 V or lithium, charge
- Fully automatic seven-stage charging cycle
- Removable cables for easy cable routing through the engine compartment
- Charging batteries with a residual voltage > 2 V
Protection against
- Short-circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
Application area
Workshop
- Customer services
- Diagnostics
Showroom
- Maintenance charging
- Presentation of vehicle functions
Storage
Maintenance charging
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!