Welcome to Würth Denmark For trade customers only
DEFA battery charger 12 V, 50 A, 40-600 Ah
DEFA battery charger 12 V, 50 A, 40-600 Ah - 1
DEFA battery charger 12 V, 50 A, 40-600 Ah - 2
DEFA battery charger 12 V, 50 A, 40-600 Ah - 3
DEFA battery charger 12 V, 50 A, 40-600 Ah - 4
DEFA battery charger 12 V, 50 A, 40-600 Ah - 5
DEFA battery charger 12 V, 50 A, 40-600 Ah - 6
DEFA battery charger 12 V, 50 A, 40-600 Ah - 7

For detailed information, other images and documents, please select individual articles from the following table.

DEFA battery charger 12 V, 50 A, 40-600 Ah

Fanless multi-function device for workshop use. Supports battery and vehicle electrical system, also for charging and recharging starter batteries without disconnecting from the vehicle electrical system with temperature sensor

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Suitable for vehicles with 12 V lead-acid batteries, such as motorcycles, cars, vans, agricultural machinery, emergency vehicles and construction machinery

  • Compact, robust battery charger with dirt-resistant aluminium housing and cable bracket on the underside

  • Revives severely depleted batteries with a residual voltage > 2 V


Maximises the service life and performance of the battery


  • Fully automatic seven-stage charging cycles with no need for constant monitoring

  • Temperature-dependent adjustment of the charging voltage ±0.03 V/°C

  • The maximum temperature-adjusted charging voltage is 15.3 V


Protection against


  • Short circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


  • Cooling fins provide optimal heat dissipation for constant 50 A power

  • Suitable for outdoor use

  • Simple operation via three buttons without submenu

  • LED display
Application area