Welcome to Würth Denmark For trade customers only
Vehicle battery charger WBC-30
Vehicle battery charger WBC-30 - 1
Vehicle battery charger WBC-30 - 2
Vehicle battery charger WBC-30 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle battery charger WBC-30

The professional charger for 12 V and 24 V starter batteries (wet, AGM/EFB, lithium). The ideal partner in the workshop. Charges batteries with a capacity between 60 and 460 Ah, with a charging current of 30 A (12 V) or 15 A (24 V). Suitable for cars and vans. Must not be used for motorcycles!

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Flexible application depending on the situation


  • Selection of different charging modes - 12 V/24 V/supply/de-sulphation/cold

  • Selection of different battery types - wet/AGM/EFB (start/stop)/lithium


Intelligent microprocessor charging technology


  • Charges up to 3 times faster than conventional devices

  • Charges deeply discharged batteries as low as 0.5 V residual voltage


Maximum safety


  • Protection against overcharging, reverse polarity, voltage spikes, etc.

  • Best temperature monitoring by means of sensor and ventilation system

  • Charging stops automatically if risks are detected