Vehicle cable flat cable FLRYY PVC external sheath, black
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Nominal voltage: U ~ = 50 V, U - = 60 V
- Silicone-, cadmium- and lead-free
In accordance with/similar to DIN/ISO 6722
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!