Welcome to Würth Denmark For trade customers only
CERALINE steel vulcanised fibre disc

For detailed information, other images and documents, please select individual articles from the following table.

CERALINE steel vulcanised fibre disc

For an extremely high removal rate with low contact pressure for steel, cast iron and scale

See product details

Available in 9 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Geometrically shaped high-performance ceramic abrasive grain


  • Extremely high and fast stock removal rate

  • Very long service life and low contact pressure


Robust and suitable for multiple materials


  • Additional stability due to robust vulcanised fibre base material

  • Ideal for steel, cast iron and scale
Notice
  • Use fibre discs only with approved backing pads that are in proper working condition

  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Do not store in direct sunlight, near heat sources, in damp places or on floors

  • Store in the original packaging at 18-22 °C and 45-60 % relative humidity

  • In order to achieve optimal performance with the high-performance ceramic abrasive grain, we recommend an angle grinder of at least 1,000 watts

  • Free of iron, chlorine and sulphur (≤ 0.1 %)