Ridge and hip roll WÜTOP® roll ridge with butyl adhesive strips
For detailed information, other images and documents, please select individual articles from the following table.
Ridge and hip roll WÜTOP® roll ridge with butyl adhesive strips
Excellent adhesion on clay, concrete and clay brick
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- WÜTOP® roll ridge can be installed quickly and easily
- It offers absolute UV protection and is not affected by ozone and other environmental influences
- The WÜTOP roll ridge adhesive system is activated by removing the cover film
- Shaped for optimum adaptability
- Ensures optimum ventilation according to DIN 4108
- With a ventilation cross-section of approx. 210 cm²/lfm
Application area
Universal system for almost all concrete and clay roof tiles
Instructions
- The substrate must be clean, dry and free from grease and dust
- WÜTOP ® roll ridge is tacked to the start of the ridge batten in the middle
- Remove 50-70 cm of masking paper from the adhesive
- Press the adhesive on both sides simultaneously firmly onto the top row of tiles and smooth down into the trough. Tack every 1-2 m if necessary
- WÜTOP® roll ridge can be cut using standard scissors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!