Rain jacket, High Vis Lyngsøe
For detailed information, other images and documents, please select individual articles from the following table.
Rain jacket, High Vis Lyngsøe
Durable rain jacket in microflex provides high visibility and good protection against the weather, approved in accordance with ISO 20-471/EN 471 and EN 343
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Increases safety at busy workplaces
- High visibility with reflectors all around the sleeves, waist and chest and over the shoulders
Practical features
- Hood with pullcord
- Concealed zipper and snap fastener closure
- Snap fasteners at end of sleeve
- 2 outside pockets
Durable quality and long life
Approved according to ISO 20-471/EN 471, EN 343 cl. 3.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!