Welcome to Würth Denmark For trade customers only
Electrode, WE46

For detailed information, other images and documents, please select individual articles from the following table.

Electrode, WE46

Rutil electrode for welding in all positions

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Easy to use


  • Easy to weld

  • Ignites easily

  • Slag easy to loosen

  • Minimal weld spatter


High quality


  • Not susceptible to contaminated parent metal and water


Mechanical properties


  • Tensile strength: 490 N/mm2

  • Yield point: 390 N/Rm2

  • Extension A 5: 26%

  • Toughness charpy V 0 °C: 48 J


Weld metal analysis


  • C: 0.06%

  • Si: 0.35%

  • Mn: 0.65%
Notice

Standard


EN ISO 2560-A: E 42 0 RC 1 1


AWS A 5.1:E6013

TÜV EN ISO 2560-A:E 42 0 RC 1 1


DB EN ISO 2560-A:E 0 RC 1 1


CE INEDoP200