Welcome to Würth Denmark For trade customers only
Electrode, WE55

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Electrode, WE55

Basic welding electrode that can be used where there are stringent strength requirement

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

High quality and strength


  • Good toughness for temperatures below freezing

  • Used for welding structural steel, container steel, sideplating and other types of steel up to and including St 52.3


Mechanical properties


  • Tensile strength: 550 N/mm2

  • Extension A 5: 27%

  • Yield point: 470 N/mm2

  • Toughness charpy V -46 °C: 50 J


Weld metal analysis


  • C: 0.07%

  • Si: 0.50%

  • Mn: 1.20%
Notice

Standards


EN ISO 2560-A: E 42 5 B 4 2 H5


AWS A 5.1: E7018-1H4

ABS: 3Y


TÜV E42 4 B4 2


RINA 4YD H5


DB E42 4 B 4 2


DNV-GL 4Y H5


LR 4Y40m-H10


CE INEDoP209