Welcome to Würth Denmark For trade customers only
Electrode, WE63

For detailed information, other images and documents, please select individual articles from the following table.

Electrode, WE63

Stainless steel electrode with rutile coating for welding stainless steel

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Easy to use


  • Easy to weld

  • Lights easily

  • Easy to loosen the rasp bar


High quality


  • Rutile coating


Mechanical properties


  • Tensile strength: 600 N/mm2

  • Yield strength: 380 N/mm2

  • Extension A 5: 35 %

  • Impact strength, Charpy V - 50 °C: 70 J


Weld metal analysis


  • C: 0.043 %

  • Si: 0.70 %

  • Mn: 1.0 %

  • Cr: 18 %

  • Ni: 12 %

  • Mo: 2.70 %

  • S: 0.015 %

  • P: 0,020

  • Cu: 0,10
Notice

Standards


EN ISO 3581-A:E 19 12 3 L R


AWS A 5.4: E316L-17