Welcome to Würth Denmark For trade customers only
Welding helmet DIN 6-9 and 9-13

For detailed information, other images and documents, please select individual articles from the following table.

Welding helmet DIN 6-9 and 9-13

Automatic multicolour welding helmet with colour recognition in light mode, approved according to DIN GS, DIN Geprüft and CE

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Good visibility


  • Colour recognition in light mode (DIN 3.5)

  • Large field of vision: 85 x 95 mm

  • Variable DIN 6-9 and 9-13


Useful features


  • 4 sensors for welding filter/arc - shutter speed 1/25,000 s

  • Infinitely variable setting of sensitivity from high to low and opening time from 0.1 to 1.0 s


Adjustable head size


  • Setting of headband from 48 to 60 cm


Supplied in a microfibre bag with an additional glass.

Approved according to DIN GS, DIN Geprüft and CE.