SCAND Locking Pliers Welding
For detailed information, other images and documents, please select individual articles from the following table.
SCAND Locking Pliers Welding
One-hand operation on both clamping and release
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
With double jaws
- enables fixation of the materials end to end when welding
U-shaped jaws
- provides enhanced visibility and more working space
Length: 260mm
Min./max. clamping width: 0-60 mm
Width of clamping jaw: 74mm
Surface: Red power coating
- high visibility at workplace
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!