Welding locking pliers
For detailed information, other images and documents, please select individual articles from the following table.
Welding locking pliers
U-shaped gripper jaws, the upper gripper jaw is angled 90°.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Smooth-action release lever with spring mechanism
- One-hand operation – pulling instead of pushing
- Jam nut for locking the clamping width, consistent adjustment during repetitive operations
- Ergonomic and appealing design
- Convenient and effortless handling
- High-quality epoxy coating, welding beads remain barely adhesive
- Less rust infiltration than with nickel
- 10 times better rust resistance than a nickel coating
Application area
Suitable for clamping profiled and flat materials before welding
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!