Welcome to Würth Denmark For trade customers only
Wheel lift WBL 81

For detailed information, other images and documents, please select individual articles from the following table.

Wheel lift WBL 81

Flexible and ergonomically correct wheel lifter for Hunter and Würth tyre balancing machines

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Flexible and ergonomically correct


  • Make the wheel weightless

  • For ergonomically correct lifting and handling of wheels

  • The wheel can be moved sideways


Robust with multiple applications


  • Can be used for all balancer machines

  • Max. Height: 460 mm

  • Capacity: 80 kg