For detailed information, other images and documents, please select individual articles from the following table.
Electric wheel lift
Wireless and hose free wheel lifter with compressed air for ergonomic fitting and removal of wheels
Register now and access more than 50,000 products
Variants
Time-saving and easy to operate
- One-man operated
- Fast raise/lower via switch
Ergonomic
- Protects your back during wheel change
Mobile and convenient design
- Mounted on 4 wheels, 2 of which are castors
- Wireless and hose free
Used for lifting wheels for passenger cars and vans up to 60 kg.
Door lifter for removing and installing doors and large side doors can be installed on the wheel lift.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!