For detailed information, other images and documents, please select individual articles from the following table.
Window adhesive EXPERT MS
Fast-curing, highly modular, non-conductive 1-component MS polymer adhesive for windscreens
Register now and access more than 50,000 products
Variants
Can be used at any time of the year
Can be driven after 1 hour with airbag
Safety tested
- Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS212
UV and weather resistance
Can be used without primer
Can be applied to most substrates without primer
Additional features
- Not conductive
- Suitable for vehicles with aerials.
- Resistant to UV and ageing
Cannot be used to replace the roof glass/sunroof/panoramic roof.
Würth active cleaner must be used for surface preparation. Products must be tested for durability before use. Apply the adhesive while holding the gun vertically, starting in the middle of the bottom edge of the window. Do not position the vehicle on the lifting platform. Please note the vehicle manufacturer's specifications regarding bead geometry. The application and drive-away times must be observed. The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Replacement glazing within passenger and commercial vehicles. Can also be used for other elastic bonds.
When applying the material, ensure a clean working environment. For proper and correct operation, it is essential that the product is used with the associated Würth system components. The work instructions provided with the product are to be observed during application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!