Welcome to Würth Denmark For trade customers only
Window application nozzle for 300 ml + 310 ml metal cartridges (fine thread)
Window application nozzle for 300 ml + 310 ml metal cartridges (fine thread) - 1
Window application nozzle for 300 ml + 310 ml metal cartridges (fine thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window application nozzle for 300 ml + 310 ml metal cartridges (fine thread)

Optimised for new, modern vehicle bodies

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • With V-cut-out, height 15 mm

  • Outlet opening, diameter 7.5 mm
Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.