Welcome to Würth Denmark For trade customers only
Windscreen cleaner Screenwash Plus

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Windscreen cleaner Screenwash Plus

With anti-freeze for windscreen washer systems

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Improved frost protection - reliably prevents windscreens and headlight wash systems from freezing



Excellent, improved cleaning performance - for crystal-clear vision even in cases of stubborn winter dirt such as road salt and greasy road dirt



Gentle on materials


  • Polycarbonate glass is not attacked

  • Gentle on paint and rubber


Compatible with fan nozzles - can be used universally for all vehicle types



Easy-to-clean effect


  • The even, thin wetting of the windscreen enables easy cleaning

  • Lasting cleaning effect, as dirt cannot adhere as quickly after use
Notice

Note on suitability for fan nozzles:


Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.