For detailed information, other images and documents, please select individual articles from the following table.
Window adhesive Revolution
Isocyanate-free 1C PU hybrid window adhesive to be processed with clear primer
Register now and access more than 50,000 products
Variants
Universal modulus - can be used for all common car and van types
Suitable for antennas, non-conductive
- Prevents contact corrosion
- Suitable for use on aluminium, magnesium and hybrid bodywork
Safety tested
- Drive-away time confirmed with crash test in accordance with FMVSS208/212
- Meets the requirements of original equipment manufacturers (vehicle manufacturers)
- Manufactured in accordance with OEM standard ISO 9001
When preparing the surfaces, we recommend cleaning the windscreen/window with the abrasive cleaning sponge and ECOLINE glass cleaner. It is absolutely essential that Würth Contact Clean is used. The products must be checked to ensure that they have not expired before use. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Replacement glazing of common cars and vans
Ensure that the material is applied in a clean working environment. It is imperative that Würth Contact Clean is used beforehand to prepare surfaces. Apply the adhesive with the gun perpendicular to the frame, starting from the centre of the bottom edge of the window. The work instructions provided with the product must be followed during application. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!