For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 50,000 products
Variants
- Alkyd oil-based wood refresher oil
Avoid applying the product in direct sunlight or fog or after dewfall as it will turn the oil matte and cause stains. Furthermore, the wood protector must be applied evenly in the direction of the grain. Excessive layer thickness causes oil to be drained.
Can be used on all types of hardwood and pressure-impregnated materials such as garden furniture, wooden terraces, windows, etc. The oil is for outdoor use.
The working temperature must be above 5 ºC and the surface must be clean and dry. Old, loose paint and wood fibres can be removed by brushing with a steel brush. If algae are present, they can be removed with Cleaner. The oil normally does not have to be diluted and must be applied with a brush. Wipe off excess oil with a lint-free cloth. The wood oil must be absorbed by the wood without forming a film.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!