Number plate drilling screw pias®
For detailed information, other images and documents, please select individual articles from the following table.
Number plate drilling screw pias®
Silver zinc flake, steel
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Fastening system for quick and easy fitting of number plates
- Number plates are screwed in without pre-drilling — into plastic bumpers or into the body panel itself
- Also suitable for use with plastic bushings, available separately
- Screw has a high level of corrosion protection
- 15-cycle Kesternich test in accordance with DIN 50018 (sulphur dioxide test)
- 1000 hrs. corrosion protection in accordance with DIN EN ISO 9227 - NSS (salt spray mist test)
Notice
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!