For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw, flat head with AW drive
A2 stainless steel screw. For fastening aluminium profiles to aluminium substructures < 3 mm
Register now and access more than 50,000 products
Variants
Assembly time reduced by at least 50 % using the drill tip
- Drilling without centre-punching
- Thread forming
- Fastening
all in one operation
Additional optimal torque transmission by the AW drive
Suitable for component combinations tI/tII according to approval ETA-10/0184
Aluminium/aluminium for dia. 4.2 mm and 4.8 mm
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!