pias® drilling screw, countersunk head steel zinc flake, AW drive
For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw, countersunk head steel zinc flake, AW drive
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Drilling, threading, screwing-in — all in one step
Therefore considerably reduced time and effort
Precise bore diameter in each screw connection
- Therefore minimises thread tolerance
- Always an optimal connection
Prevents installation errors
AW drive system
- Optimal torque transmission
- Longer service life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
- Contact pressure during use approx. 250 N, screw in with depth stop if necessary
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!