Welcome to Würth Denmark For trade customers only

Prohibition sign

Fire, naked flames and smoking prohib. (with text)
PROHIBITION SIGN SMOKING AND OPEN FIRE

Art.-no. 0899605859

EAN 4045989401536

Individual price display after login
Prohibition sign

Art.-no. 0899605859

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

No smoking or naked flames
  • Plastic sign
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

210 mm

Width

297 mm

Thickness

1 mm

Colour

White, Red

Product weight (per item)

75 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information