Welcome to Würth Denmark For trade customers only

Protective equipment package

PPE-PACK-1040PCS

Art.-no. 0988046995

EAN 4068362178245

Individual price display after login
Protective equipment package

Art.-no. 0988046995

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Package consisting of:


  • 1 pair of butyl gloves, size 10

  • 1 pack nitrile gloves, 100 pcs, size 10

  • 12 pairs Tigerflex Plus ECOLINE, size 10

  • 1 pcs safety mask 175

  • 1 pc protective suit Pro, type 5-6, size XL

  • 1 pair safety goggles Askella, clear

  • 1 pair ear muffs, WNA 200 F

  • 1 pc safety helmet with UV indicator

  • 1 pc first aid bag

  • 1 pc eye wash spray, 240 ml

  • 20 pcs comfort dust masks FFP2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Protective equipment package including:
1 x
Coverall Pro 5/6 disposable protective suit

PNTOVERAL-WHITE-CAT3-TYPE5/6-XL

Description:
PP - Polypropylene XL
Excellent protection against particles, dusts and liquid splashes.
Quantity: 1 x
1 x
Askella safety goggles

SAFEGOGL-EN166-ASKELLA-CLEAR

Description:
2C-1,2 W 1 FT Clear
Sporty, comfortable eye protection
Quantity: 1 x
20 x
Comfort dust mask FMP FFP2

BREAMASK-(FFP2 FMP)-(L-2)

Description:
L
Foldable dust mask with extremely high comfort during use.
Quantity: 20 x
1 x
Painters set 3 pieces

PNTSPRMASK-SET-HM175-SPRAYER-3PCS

Description:
A2-P3 RD
3 pieces Ready-for-use breathing protection set for painting and decorating work.
Quantity: 1 x
1 x
Safety helmet with UV indicator

SAFEHELM-EN397-UV-WHITE

Description: Adjustable safety helmet with UV indicator, approved according to EN 397
Quantity: 1 x
1 x
WNA 200/F ear defenders

EARDEFR-(WNA 200/F)

Description: With excellent insulation properties, height-adjustable headband and fluorescent capsules
Quantity: 1 x
12 x
TIGERFLEX Plus protective gloves Ecoline

PROTGLOV-(TIGERFLEX PLUS ECOLINE)-SZ10

Description:
10
Versatile work gloves in original TIGERFLEX design. Backing fabric made from 84 % recycled PET bottles
Quantity: 12 x
1 x
Chemical protective glove, Butyl

PROTGLOV-CHEM-BUTYL-350MM-SZ10

Description:
10
Gas-tight and resistant to exhaust gases produced by combustion processes
Quantity: 1 x
1,000 x
Disposable gloves nitrile Powder-free, black

PROTGLOV-DISPOS-NTR-BLACK-5,0G-SZ10/XL

Description:
XL
Liquid-proof, thin disposable gloves, tested as food-safe
Quantity: 1,000 x
1 x
Eye wash spray can

EYEWASH-250ML

Description: Sterile eye wash
Quantity: 1 x
1 x
First aid bag

1STAIDBG-FIRSTAID-15PCS

Description: Small, compact first aid bag with assorted contents, 15 pieces
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information