Welcome to Würth Denmark For trade customers only

Pump spray 1.5 l

PMPSPRBTL-MESTO-ACID-(PH1-9)-PLA

Art.-no. 9501021444

EAN 4000903313319

Individual price display after login
Pump spray 1.5 l

Art.-no. 9501021444

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Pump spray in durable material, white and transparent design, ideal for precise application with a capacity of 1.5 l. Suitable for chemical products with pH value 1.0 - 9.0.
  • Made of durable PLA plastic ensuring long service life and robustness

  • Elegant white and transparent design making it easy to see the contents and monitor the liquid level

  • Ideal for precise application thanks to the ergonomic pump function

  • Perfect size for both small and large tasks with a generous capacity

  • Easy to handle and store due to its compact dimensions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

White, Transparent

Diameter

120 mm

Height

290 mm

Contents

1.5 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information