Pursil sealant
SILSEAL-WNDWCNST-PURSIL-MANHATTAN-310ML
Art.-no. 089232050
EAN 4053479410722
Register now and access more than 50,000 products
Resistant to weather conditions, aging and UV
- After curing
Provides good adhesion without primer
- Adheres to materials such as metal, precious metal and galvanized steel without primer
Sustained elasticity
Datasheets(X)
For sealing of joints with large mobility. Can be used in window, plumbing and metal industries.
The surface must be clean and free of grease. Use backstop in deep joints to obtain the correct joint depth and to avoid three-point attachment. A sealant should only attach to two sides. Adhesion to the base will cause cracks in the sealant when it moves. Primer should be used on porous and absorbent surfaces, on cement, concrete stone and the like. Pursil sealant can be painted with alkyd-based paints.
Contents | 310 ml |
Chemical basis | Silicone |
Colour | Manhattan |
Density | 1.25 g/cm³ |
Continuous motion absorption | 25 % |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 180 °C |
Full curing speed/conditions | 1.5 mm/d / 23°C and 50% relative humidity |
Min. breaking elongation | 400 % |
Shelf life from production | 9 Month |