Ratchet strap, one-piece with standard ratchet
Ratchet strap 1-piece standard ratchet
STRP-RTCH-1PCE-LC500DAN-RED-W25MM-L4M
Art.-no. 0713921931
EAN 4099618362453
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
An all-round system for small to medium loads in all sectors (e.g. tradespeople and industry)
Suitable for bundling loose pipes and rods
Notice
Lashing straps with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.
In accordance with DIN EN 12195-2
GS-approved
Product information
Datasheets(X)
Application area
- For load securing in all sectors (e.g. small vans, agriculture, metalworking and industry) in order to protect goods against damage.
- Positive locking
Width | 25 mm |
Length | 4 m |
Max. elongation lashing strap | 7 % |
Permitted tensile force LC in the strapping | 500 daN |
Pre-load | 110 daN |
Hand force with ratchet | 25 daN |
Material | PES - Polyester |
Colour | Red |
Standards | EN 12195-2 |