Welcome to Würth Denmark For trade customers only

Ratchet strap with standard ratchet and double-pointed hook

Ratchet strap double-hook standard rat. out label
STRP-RTCH-DBPTHOK-5T-W50MM-L10M

Art.-no. 0713921105

EAN 4050641503046

Individual price display after login
Ratchet strap with standard ratchet and double-pointed hook

Art.-no. 0713921105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Universal 2-piece lashing strap
  • Polyester lashing straps

  • Application range between -40°C and +100°C

  • Label is sewn to the strap
Notice

Strap is not 100% colour-fast!

In accordance with EN 12195-2, GS-approved

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Lashing down

Width

50 mm

Length

10 m

Permitted tensile force LC in the strapping

5000 daN

Pre-load

400 daN

Hand force with ratchet

50 daN

Material

PES - Polyester

Shape of the hook

Double pointed hook

Colour

Red

Standards

EN 12195-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information